
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 91 Teeth
- 455 mm Pitch Length
- 22 mm Wide
Pitch | 5 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Belt Size | T5 |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041276997 |

Pitch | 5 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Belt Size | T5 |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041276997 |