- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 60 Teeth
- 22.50" Pitch Length
- 1" Wide
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Belt Size | L |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Weight | 0.12 LB |
| EAN or UPC | 746041145712 |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Belt Size | L |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Weight | 0.12 LB |
| EAN or UPC | 746041145712 |