
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 60 Teeth
- 22.50" Pitch Length
- 3/8" Wide
Pitch | 0.375 in |
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041276539 |

Pitch | 0.375 in |
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041276539 |