- Variable Speed Belt
- 2230V Series
- 1 3/8 in Top Width x 89.00 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 1 3/8 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 89 in |
| Belt Size | 2230V |
| Weight | 0.0 LB |
| EAN or UPC | 746041194048 |
| Cross Section Width | 1 3/8 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 89 in |
| Belt Size | 2230V |
| Weight | 0.0 LB |
| EAN or UPC | 746041194048 |