- Variable Speed Belt
- 2226V Series
- 1 3/8 in Top Width x 30.70 in Pitch Length
- 26 ° Sheave Angle
| Pitch Length | 30.7 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1 3/8 in |
| Belt Size | 2226V |
| Weight | 0.0 LB |
| EAN or UPC | 746041193959 |
| Pitch Length | 30.7 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1 3/8 in |
| Belt Size | 2226V |
| Weight | 0.0 LB |
| EAN or UPC | 746041193959 |