- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 110 Teeth
- 22" Pitch Length
- 2" Wide
| Belt Style | Single Sided |
| Belt Size | XL |
| Material | Urethane w/ Kevlar Cord |
| Pitch | 0.2 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041276492 |
| Belt Style | Single Sided |
| Belt Size | XL |
| Material | Urethane w/ Kevlar Cord |
| Pitch | 0.2 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041276492 |