
- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 100 Teeth
- 500 mm Pitch Length
- 21 mm Wide
Inch/Metric | Metric |
Belt Size | AT5 |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 5 mm |
Weight | 0.1 LB |
EAN or UPC | 746041276256 |

Inch/Metric | Metric |
Belt Size | AT5 |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 5 mm |
Weight | 0.1 LB |
EAN or UPC | 746041276256 |