
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 107 Teeth
- 21.40" Pitch Length
- 4 1/4" Wide
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.2 in |
Belt Size | XL |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041145378 |

Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.2 in |
Belt Size | XL |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041145378 |