
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 42 Teeth
- 21" Pitch Length
- 1" Wide
Belt Style | Single Sided |
Belt Size | H |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041144791 |

Belt Style | Single Sided |
Belt Size | H |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041144791 |