- Variable Speed Belt
- 2032V Series
- 1 1/4 in Top Width x 62.40 in Pitch Length
- 32 ° Sheave Angle
| Inch/Metric | Inch |
| Belt Size | 2032V |
| Cross Section Width | 1 1/4 in |
| Pitch Length | 62.4 in |
| Angle of Sheave Groove | 32 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193904 |
| Inch/Metric | Inch |
| Belt Size | 2032V |
| Cross Section Width | 1 1/4 in |
| Pitch Length | 62.4 in |
| Angle of Sheave Groove | 32 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193904 |