- Variable Speed Belt
- 2026V Series
- 1 1/4 in Top Width x 64.50 in Pitch Length
- 26 ° Sheave Angle
| Pitch Length | 64.5 in |
| Belt Size | 2026V |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041193874 |
| Pitch Length | 64.5 in |
| Belt Size | 2026V |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041193874 |