
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 97 Teeth
- 19.40" Pitch Length
- 5" Wide
Pitch | 0.2 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | XL |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041273118 |

Pitch | 0.2 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | XL |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041273118 |