
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 97 Teeth
- 19.40" Pitch Length
- 2 1/4" Wide
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | XL |
Pitch | 0.2 in |
Weight | 0.0 LB |
EAN or UPC | 746041144227 |

Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | XL |
Pitch | 0.2 in |
Weight | 0.0 LB |
EAN or UPC | 746041144227 |