- Variable Speed Belt
- 1930V Series
- 1 3/16 in Top Width x 119.10 in Pitch Length
- 30 ° Sheave Angle
| Pitch Length | 119.1 in |
| Belt Size | 1930V |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041193669 |
| Pitch Length | 119.1 in |
| Belt Size | 1930V |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041193669 |