- Variable Speed Belt
- 1926V Series
- 1 3/16 in Top Width x 40.70 in Pitch Length
- 26 ° Sheave Angle
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1926V |
| Pitch Length | 40.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041193621 |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1926V |
| Pitch Length | 40.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041193621 |