- Variable Speed Belt
- 1922V Series
- 1 3/16 in Top Width x 63.00 in Pitch Length
- 22 ° Sheave Angle
| Belt Size | 1922V |
| Inch/Metric | Inch |
| Cross Section Width | 1 3/16 in |
| Pitch Length | 63 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193430 |
| Belt Size | 1922V |
| Inch/Metric | Inch |
| Cross Section Width | 1 3/16 in |
| Pitch Length | 63 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193430 |