- Variable Speed Belt
- 1832V Series
- 1 1/8 in Top Width x 33.80 in Pitch Length
- 32 ° Sheave Angle
| Cross Section Width | 1 1/8 in |
| Pitch Length | 33.8 in |
| Angle of Sheave Groove | 32 ° |
| Inch/Metric | Inch |
| Belt Size | 1832V |
| Weight | 0.0 LB |
| EAN or UPC | 746041193102 |
| Cross Section Width | 1 1/8 in |
| Pitch Length | 33.8 in |
| Angle of Sheave Groove | 32 ° |
| Inch/Metric | Inch |
| Belt Size | 1832V |
| Weight | 0.0 LB |
| EAN or UPC | 746041193102 |