- Variable Speed Belt
- 1828V Series
- 1 1/8 in Top Width x 36.80 in Pitch Length
- 28 ° Sheave Angle
| Pitch Length | 36.8 in |
| Belt Size | 1828V |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 1 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041193096 |
| Pitch Length | 36.8 in |
| Belt Size | 1828V |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 1 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041193096 |