- Variable Speed Belt
- 1822V Series
- 1 1/8 in Top Width x 20.70 in Pitch Length
- 22 ° Sheave Angle
| Inch/Metric | Inch |
| Cross Section Width | 1 1/8 in |
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 20.7 in |
| Belt Size | 1822V |
| Weight | 0.0 LB |
| EAN or UPC | 746041193027 |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/8 in |
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 20.7 in |
| Belt Size | 1822V |
| Weight | 0.0 LB |
| EAN or UPC | 746041193027 |