
- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 1800 mm Pitch Length
- 225 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
Belt Style | Single Sided |
Material | Neoprene |
Pitch | 8 mm |
Weight | 0.5 LB |
EAN or UPC | 746041237943 |
