
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 120 Teeth
- 600 mm Pitch Length
- 17 mm Wide
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Style | Single Sided |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041271992 |

Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Style | Single Sided |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041271992 |