
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 89 Teeth
- 17.80" Pitch Length
- 5/16" Wide
Inch/Metric | Inch |
Belt Size | XL |
Belt Style | Single Sided |
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041143213 |

Inch/Metric | Inch |
Belt Size | XL |
Belt Style | Single Sided |
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041143213 |