
- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 200 Teeth
- 175" Pitch Length
- 5" Wide
Belt Style | Single Sided |
Pitch | 0.875 in |
Belt Size | XH |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041309787 |

Belt Style | Single Sided |
Pitch | 0.875 in |
Belt Size | XH |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041309787 |