
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 340 Teeth
- 170" Pitch Length
- 8" Wide
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | H |
Pitch | 0.5 in |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041142797 |

Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | H |
Pitch | 0.5 in |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041142797 |