- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 101 Teeth
- 1,010 mm Pitch Length
- 16 mm Wide
| Material | Urethane w/ Steel Cord |
| Belt Style | Single Sided |
| Belt Size | T10 |
| Pitch | 10 mm |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 746041269609 |
| Material | Urethane w/ Steel Cord |
| Belt Style | Single Sided |
| Belt Size | T10 |
| Pitch | 10 mm |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 746041269609 |