
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 45 Teeth
- 16.90" Pitch Length
- 1/2" Wide
Belt Style | Single Sided |
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Inch/Metric | Inch |
Weight | 0.85 LB |
EAN or UPC | 746041142483 |

Belt Style | Single Sided |
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Inch/Metric | Inch |
Weight | 0.85 LB |
EAN or UPC | 746041142483 |