
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 44 Teeth
- 16.50" Pitch Length
- 1" Wide
Inch/Metric | Inch |
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | L |
Weight | 0.084 LB |
EAN or UPC | 746041142346 |

Inch/Metric | Inch |
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | L |
Weight | 0.084 LB |
EAN or UPC | 746041142346 |