- Variable Speed Belt
- 1632V Series
- 1 in Top Width x 22.00 in Pitch Length
- 32 ° Sheave Angle
| Belt Size | 1632V |
| Inch/Metric | Inch |
| Pitch Length | 22 in |
| Cross Section Width | 1 in |
| Angle of Sheave Groove | 32 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193003 |
| Belt Size | 1632V |
| Inch/Metric | Inch |
| Pitch Length | 22 in |
| Cross Section Width | 1 in |
| Angle of Sheave Groove | 32 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193003 |