
- Variable Speed Belt
- 1626V Series
- 1 in Top Width x 51.30 in Pitch Length
- 26 ° Sheave Angle
Inch/Metric | Inch |
Cross Section Width | 1 in |
Pitch Length | 51.3 in |
Angle of Sheave Groove | 26 ° |
Belt Size | 1626V |
Weight | 0.0 LB |
EAN or UPC | 746041192921 |

Inch/Metric | Inch |
Cross Section Width | 1 in |
Pitch Length | 51.3 in |
Angle of Sheave Groove | 26 ° |
Belt Size | 1626V |
Weight | 0.0 LB |
EAN or UPC | 746041192921 |