- Variable Speed Belt
- 1626V Series
- 1 in Top Width x 33.90 in Pitch Length
- 26 ° Sheave Angle
| Belt Size | 1626V |
| Pitch Length | 33.9 in |
| Cross Section Width | 1 in |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041192853 |
| Belt Size | 1626V |
| Pitch Length | 33.9 in |
| Cross Section Width | 1 in |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041192853 |