- Variable Speed Belt
- 1622V Series
- 1 in Top Width x 27.00 in Pitch Length
- 22 ° Sheave Angle
| Belt Size | 1622V |
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Pitch Length | 27 in |
| Weight | 1.0 LB |
| EAN or UPC | 746041192778 |
| Belt Size | 1622V |
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Pitch Length | 27 in |
| Weight | 1.0 LB |
| EAN or UPC | 746041192778 |