
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 80 Teeth
- 16" Pitch Length
- 1" Wide
Belt Size | XL |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.2 in |
Weight | 0.0 LB |
EAN or UPC | 746041268794 |

Belt Size | XL |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.2 in |
Weight | 0.0 LB |
EAN or UPC | 746041268794 |