
- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 128 Teeth
- 160" Pitch Length
- 12" Wide
Pitch | 1.25 in |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | XXH |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041309602 |

Pitch | 1.25 in |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | XXH |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041309602 |