Skip to content Skip to navigation menu
Jason Industrial1600-8M-340

1600-8M-340

HTB® Timing Belt
Item #105184676
  • HTB® Timing Belt
  • Single Sided
  • 8 mm Pitch
  • 1600 mm Pitch Length
  • 200 Teeth
  • 340 mm Wide
+ Show More + Show Less
Jason Industrial1600-8M-340
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HTB® Timing Belt
  • Single Sided
  • 8 mm Pitch
  • 1600 mm Pitch Length
  • 200 Teeth

description

  • The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.

features

  • Oil, heat and abrasion-resistant
Material Neoprene
Pitch 8 mm
Belt Style Single Sided
Weight 0.0 LB
EAN or UPC 746041314439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison