- Tiger® Synchronous Belt
- Single Sided
- 8 mm Pitch
- 1600 mm Pitch Length
- 200 Teeth
description
- Jason developed the Tiger Belt® to extend the synchronous belt application range. Special aramid reinforced compounds, along with improved tooth facing and tensile members provide the muscle for the increased horsepower ratings.
features
- Up to three times the life of standard belts
| Belt Style | Single Sided |
| Pitch | 8 mm |
| Material | Special Aramid Reinforced Compound |
| Weight | 0.0 LB |
| EAN or UPC | 746041124601 |

