
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 80 Teeth
- 400 mm Pitch Length
- 15 mm Wide
Inch/Metric | Metric |
Belt Size | T5 |
Pitch | 5 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041268244 |

Inch/Metric | Metric |
Belt Size | T5 |
Pitch | 5 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041268244 |