
- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 135 Teeth
- 1,350 mm Pitch Length
- 15 mm Wide
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Size | T10 |
Pitch | 10 mm |
Belt Style | Dual Sided |
Weight | 0.0 LB |
EAN or UPC | 746041267544 |

Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Size | T10 |
Pitch | 10 mm |
Belt Style | Dual Sided |
Weight | 0.0 LB |
EAN or UPC | 746041267544 |