
- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 176 Teeth
- 154" Pitch Length
- 3" Wide
Belt Size | XH |
Inch/Metric | Inch |
Pitch | 0.875 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041309558 |

Belt Size | XH |
Inch/Metric | Inch |
Pitch | 0.875 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041309558 |