
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 75 Teeth
- 15" Pitch Length
- 8" Wide
Belt Size | XL |
Inch/Metric | Inch |
Belt Style | Single Sided |
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041141820 |

Belt Size | XL |
Inch/Metric | Inch |
Belt Style | Single Sided |
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041141820 |