
- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 98 Teeth
- 980 mm Pitch Length
- 150 mm Wide
Belt Size | T10 |
Pitch | 10 mm |
Belt Style | Dual Sided |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041299453 |

Belt Size | T10 |
Pitch | 10 mm |
Belt Style | Dual Sided |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041299453 |