- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 40 Teeth
- 15" Pitch Length
- 1 1/2" Wide
| Pitch | 0.375 in |
| Belt Style | Single Sided |
| Belt Size | L |
| Material | Urethane w/ Steel Cord |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041266615 |
| Pitch | 0.375 in |
| Belt Style | Single Sided |
| Belt Size | L |
| Material | Urethane w/ Steel Cord |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041266615 |