Skip to content Skip to navigation menu
Jason Industrial1440-8M-73T

1440-8M-73T

Tiger® Synchronous Belt
Item #105339478
  • Tiger® Synchronous Belt
  • Single Sided
  • 8 mm Pitch
  • 1440 mm Pitch Length
  • 180 Teeth
  • 73 mm Wide
+ Show More + Show Less
Jason Industrial1440-8M-73T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tiger® Synchronous Belt
  • Single Sided
  • 8 mm Pitch
  • 1440 mm Pitch Length
  • 180 Teeth

description

  • Jason developed the Tiger Belt® to extend the synchronous belt application range. Special aramid reinforced compounds, along with improved tooth facing and tensile members provide the muscle for the increased horsepower ratings.

features

  • Up to three times the life of standard belts
Pitch 8 mm
Material Special Aramid Reinforced Compound
Belt Style Single Sided
Weight 0.0 LB
EAN or UPC 746041124526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison