- Variable Speed Belt
- 1426V Series
- 7/8 in Top Width x 29.80 in Pitch Length
- 26 ° Sheave Angle
| Cross Section Width | 7/8 in |
| Pitch Length | 29.8 in |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Belt Size | 1426V |
| Weight | 1.0 LB |
| EAN or UPC | 746041192747 |
| Cross Section Width | 7/8 in |
| Pitch Length | 29.8 in |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Belt Size | 1426V |
| Weight | 1.0 LB |
| EAN or UPC | 746041192747 |