- Variable Speed Belt
- 1422V Series
- 7/8 in Top Width x 47.00 in Pitch Length
- 22 ° Sheave Angle
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 7/8 in |
| Belt Size | 1422V |
| Inch/Metric | Inch |
| Pitch Length | 47 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041192662 |
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 7/8 in |
| Belt Size | 1422V |
| Inch/Metric | Inch |
| Pitch Length | 47 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041192662 |