
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 70 Teeth
- 14" Pitch Length
- 1" Wide
Inch/Metric | Inch |
Belt Size | XL |
Belt Style | Single Sided |
Pitch | 0.2 in |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041265182 |

Inch/Metric | Inch |
Belt Size | XL |
Belt Style | Single Sided |
Pitch | 0.2 in |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041265182 |