
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 70 Teeth
- 14" Pitch Length
- 0.600" Wide
Material | Neoprene w/ Steel Cord |
Pitch | 0.2 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041141189 |

Material | Neoprene w/ Steel Cord |
Pitch | 0.2 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041141189 |