
- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 112 Teeth
- 140" Pitch Length
- 5" Wide
Inch/Metric | Inch |
Belt Size | XXH |
Material | Neoprene w/ Steel Cord |
Pitch | 1.25 in |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041309473 |

Inch/Metric | Inch |
Belt Size | XXH |
Material | Neoprene w/ Steel Cord |
Pitch | 1.25 in |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041309473 |