
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 280 Teeth
- 140" Pitch Length
- 8 1/4" Wide
Belt Style | Single Sided |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041141066 |

Belt Style | Single Sided |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041141066 |