
- Type 400 Flat Belt
- Endless
- 13" Long x 1 1/4" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Ply | 1 |
Thickness | 0.035 in |
Cover Material | Neoprene |
Length | 13 in |
Weight | 0.0 LB |
EAN or UPC | 746041169619 |

Ply | 1 |
Thickness | 0.035 in |
Cover Material | Neoprene |
Length | 13 in |
Weight | 0.0 LB |
EAN or UPC | 746041169619 |