
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 70 Teeth
- 350 mm Pitch Length
- 12 mm Wide
Material | Urethane w/ Steel Cord |
Pitch | 5 mm |
Belt Size | T5 |
Belt Style | Single Sided |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041263843 |

Material | Urethane w/ Steel Cord |
Pitch | 5 mm |
Belt Size | T5 |
Belt Style | Single Sided |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041263843 |